Beli laser distance meter leica di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)atribut:
- Protection Class: IP54
- Measurement Range (m): 0.2 s/d 100
- Accuracy (mm): + 1.5
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 116x44x26
- Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.28
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 330
- Range with Favourable Conditions (m): 0.05 – 100
- Range with Unfavourable Conditions (ft): 0.16 – 200
- Range with Unfavourable Conditions (m): 0.05 – 60
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Weight (g): 100
- Leica Distance Meter & AccessoriesDeskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- UNSPSC: 41111613
- Connectivity: Bluetooth
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 2
- Laser Output (mW): <1
- Laser Wavelength (nm): 635
- Measuring Units: Feet; Inches; Meters
- System of Measurement: Inch/Metric
- Tripod Thread Size (inch): 1/4
- Use Location: Indoor; Outdoor
- Leica Laser Distance MeterDeskripsi:-Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtractionatribut:
- Accuracy (mm): ±1
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- Leica Digital Laser Distance Meter (Meteran Laser)Deskripsi:Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.atribut:
- Dimensions (mm): 143x58x29
- Measurement Range (m): 0.05 to 200
- Accuracy (mm): ±1
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Bluetooth Smart Battery: 2 x AAA
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
- Power Supply: AA batteries - 2pcs
- Product Weight with Packaging (kg): 0.411
- Protection Class: IP65
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- EZREN Digital Laser Distance Meter (Meteran Laser)Deskripsi:Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Yaatribut:
- Dimensions (mm): ±115x50x25
- Accuracy (mm): ± 2
- Measurement Units: m/in/ft /ft+in
- Battery Type: AAA 2 X 1.5V
- Button: Soft Rubber Button
- Historical Memory: 20
- Laser Class: Class 2
- Laser Type (Nm): 630-650, <1mW
- Operating Temperature (°C): 0-40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -10-60
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- Leica Disto Case D510 Packageatribut:
- Bluetooth Smart Battery: 2 x AAA
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Protection Class: IP65
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 143x58x29
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)Deskripsi:Designed for tough, rugged conditions.atribut:
- Content: DISTO X3-1, pouch, 2xAA batteries, hand loop, Quickstart guide, warranty card, Safety Manual, Calibration Certificate Silver.
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 87
- Box Length (mm): 172
- Box Width (mm): 98
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Product Weight with Packaging (kg): 0.445
- Protection Class: IP65 (dust tight and jet water protected) drop tested from 2 m height
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 500
- Range with Favourable Conditions (m): 0.05 – 150
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- Retsch Test Sieve (Ayakan Uji)Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
Daftar Harga laser distance meter leica Terbaru October 2026
| Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser) | Rp4.899.900 |
| Leica Distance Meter & Accessories | Rp6.699.900 |
| Leica Laser Distance Meter | Rp16.999.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| Leica Digital Laser Distance Meter (Meteran Laser) | Rp18.999.900 |
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp539.900 |
| Leica Disto D1 | Rp2.699.900 |
| Leica Disto Touch D810 Package | Rp40.999.900 |
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp809.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/paP106249910-1.jpg)


/P103021605-1.jpg)
/pkP106249920-1.jpg)
/dnP106779491-1.jpg)


/63P104573219-2.jpg)
/P101518176-1.jpg)
/h1P102047613-5.jpg)
/a2P108488362-1.jpg)
/g8P109737584-6.jpg)

/fxP104703573-1.jpg)
/P101518183-1.jpg)
/ffP104727555-1.jpg)

/o4P107923868-1.jpg)
/b1P107025397-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)